Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Greenlee Cordless Press Tool, 18V, Short Throw INLP-KIT003

Cordless Press Tool, 18V, Short Throw (Discontinued)

  • Mfr # INLP-KIT003
  • Zoro # G3380251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INLP-KIT003
Zoro #
G3380251
UPC #
783310410331
Country of Origin
Germany

Dimensions

Tool Length
13 3/8 in
Overall Length
13.4 in
Maximum Compatible Pipe Size
1 1/4 in
For Pipe/Tube Size
1/2 in to 1 1/4 in
Minimum Compatible Pipe Size
1/2 in

Details

Item
Cordless Press Tool
Series
Gorilla
Voltage
18 V
Use With Pipe/Tubing Material
Various Materials
Auto-Cycle
Yes
Features
Precise Pressing Force and Diagnostics, Single Button
Tool Weight
6 lb
Approximate Cycle Time
3.0 sec
Includes
Carrying Case
Short Throw/Long Throw
Short Throw
Crimping Force
4,275 lb
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Press Tool Jaw/Pipe Capacity
Up to 1 1/2 in
Pre-Press Battery Check
No
Includes Charger
No
Throw Type
Short Throw
Compatible Battery Brand
MAKITA
For Material
Black Steel, Copper
Bare Tool / Battery Included
Bare Tool
Cycle Time
3 sec
Cordless Tool Kit Contents
Bare Tool
Compatible Material Type
Copper, Steel
Handle Type
Inline
Battery Platform
LXT(R)
Tool Series
GORILLA
Pressing Capacities
1 in Copper and Steel, 1 1/4 in Copper and Steel, 1/2 in Copper and Steel, 3/4 in Copper and Steel
Power Source
Cordless
Head Rotation
350 Degrees
Number of Batteries Included
0

Description

Cordless Press Tool, Crimping Force 4,275 lb, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Tool Series GORILLA, Voltage 18 V, Bare Tool / Battery Included Bare Tool, Compatible Battery Brand MAKITA, Battery Platform LXT(R), Compatible Material Type Copper, Steel, Tool Weight 6 lb, Auto-Cycle Yes, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.