Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Greenlee Cordless Press Tool Kit, 18V, Short Throw INLP-KIT002

Cordless Press Tool Kit, 18V, Short Throw (Discontinued)

  • Mfr # INLP-KIT002
  • Zoro # G3380321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INLP-KIT002
Zoro #
G3380321
UPC #
783310410324
Country of Origin
Germany

Dimensions

Tool Length
13 3/8 in
For Pipe/Tube Size
1/2 in to 1 1/4 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
1 1/4 in
Overall Length
13.4 in

Details

Item
Cordless Press Tool Kit
Series
Gorilla
Voltage
18 V
Use With Pipe/Tubing Material
Various Materials
Includes
120V Charger
Pre-Press Battery Check
No
Crimping Force
4,275 lb
Press Tool Jaw/Pipe Capacity
Up to 1 1/2 in
Brushless Motor
Yes
Battery Pack Replacement
(2) 6CCJ4
Auto-Cycle
Yes
Approximate Cycle Time
3.0 sec
Battery Included
(2) 6CCJ4
Tool Weight
6 lb
Battery Capacity
2 Ah
Features
Precise Pressing Force and Diagnostics, Single Button
Cordless Tool Battery Type
Li-Ion
Short Throw/Long Throw
Short Throw
Compatible Material Type
Copper, Stainless Steel
Included Battery Part Number
6CCJ4
Number of Batteries Included
2
Includes Charger
Yes
Compatible Battery Brand
MAKITA
Head Rotation
350 Degrees
Cycle Time
3 sec
Cordless Tool Kit Contents
Bare Tool, (2) Batteries, Charger
Pressing Capacities
1 in Copper and Steel, 1 1/4 in Copper and Steel, 1/2 in Copper and Steel, 3/4 in Copper and Steel
Tool Series
GORILLA
For Material
Copper, Stainless Steel
Bare Tool / Battery Included
Battery Included
Power Source
Cordless
Battery Model Number
52177
Handle Type
Inline
Compatible Battery Manufacturer Part Number
52177
Throw Type
Short Throw
Battery Platform
LXT(R)

Description

Cordless Press Tool Kit, Crimping Force 4,275 lb, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, (2) Batteries, Charger, Tool Series GORILLA, Voltage 18 V, Bare Tool / Battery Included Battery Included, Compatible Battery Brand MAKITA, Battery Platform LXT(R), Compatible Material Type Copper, Stainless Steel, Tool Weight 6 lb, Auto-Cycle Yes, Battery Capacity 2 Ah, Battery Model Number 52177, Compatible Battery Grainger Part Number 6CCJ4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.