Cordless Wire Cutter, 18 V DC, Li-Ion Battery, Gator Series

  • Mfr # ESG45LX11

  • Zoro # G8476968


product price: $5,016.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
ACSR, Guy Strand, Steel
Cordless Tool Battery Type
Li-Ion
Series
Gator
Battery Pack Replacement
6CCJ3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG45LX11
Zoro #
G8476968
UPC #
783310612872
Country of Origin
Germany

Dimensions

Tool Length
18 in
Overall Length
18 in
Overall Width
4 in
Manufacturer Warranty Length
7 yr
Overall Height
20 in
Maximum Compatible Wire/Cable Diameter
1.77 in

Details

Item
Cordless Wire Cutter
Voltage
18 V DC
Cutting Capacity/Material
ACSR, Guy Strand, Steel
Cordless Tool Battery Type
Li-Ion
Series
Gator
Battery Pack Replacement
6CCJ3
Primary Application
ACSR, Guy Strand, Ground Rods
Standards
UL Listed
Battery Capacity
4 Ah
Tool Weight
10 lb
Battery Included
6CCJ3
Handle Type
Inline
Corded/Cordless
Cordless
Corded/Banded
Cordless
Features
Equipped with Bluetooth Communication Enabled Via the Greenlee Gator Eye App, LED Display Screen Communicates Pressure and Battery Levels, LED Work Light Illuminates Dark Work Areas, One Trigger Controls All Tool Functions, Overmolded Tacky Grip Areas for Tool Gripping, Scissor Style Blade for Cutting Short Tag Ends on Tap Cables in H-Tap Connectors, Smart Chargers Control the Charging Current, Tool Automatically Retracts When the Cutting Cycle is Complete, Uses Bio-Degradable Oil
Includes
120V DC Charger
Included Battery Part Number
6CCJ3
Jaw Capacity
45 mm
Cutting Capacities
45 mm ACSR, 5/8 in Guy Strand
Tool Series
Gator
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Grip Material
Rubber
Grip Style
Tacky
Power Source
Cordless
Product Type
Wire Cutter
Includes Charger
Yes
Head Rotation
350 Degrees
Number of Batteries Included
2
Battery Platform
Makita 18V LXT
Includes Batteries
Yes
Cutting Head Type
C-Head

Description

Cordless Wire Cutter, Battery Platform Makita 18V LXT, Product Type Wire Cutter, Cutting Capacities 45 mm ACSR, 5/8 in Guy Strand, Handle Type Inline, Cutting Head Type C-Head, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 18 V DC, Compatible Battery Grainger Part Number 6CCJ3, Maximum Compatible Wire/Cable Diameter 1.77 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.