Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzd

  • Mfr # CS-8000

  • Zoro # G3130181


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Leads
Features
Advanced Patented Non-Directional Sensing Technology, Automatic Backlight on Receiver Maximizes Battery Life, Used on GFCI Protected Circuits, Ergonomic Receiver with Information-Rich Full-Color Graphical Lcd, Graphics and Audible Signal Provide Quick and Easy Way to Understand Tracing Feedback, Low Pitch, High Volume Audible Indicator, Supports Transmitter-to-Receiver Distances upto 4 Miles for Closed Circuit Tracing, Traces Concealed Wiring, Locates Junction Boxes and Finds Breakers for Live or Open Circuits, User-Selectable Automatic or Manual Gain Capability for Fast, Convenient Use
Operating Frequency
15.15 kHz
Power Source
Battery
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-8000
Zoro #
G3130181
UPC #
783310121268
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Maximum Locating Depth
20 ft
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AA

Details

Item
Circuit Breaker Finder
Includes
Carrying Case, Leads
Features
Advanced Patented Non-Directional Sensing Technology, Automatic Backlight on Receiver Maximizes Battery Life, Used on GFCI Protected Circuits, Ergonomic Receiver with Information-Rich Full-Color Graphical Lcd, Graphics and Audible Signal Provide Quick and Easy Way to Understand Tracing Feedback, Low Pitch, High Volume Audible Indicator, Supports Transmitter-to-Receiver Distances upto 4 Miles for Closed Circuit Tracing, Traces Concealed Wiring, Locates Junction Boxes and Finds Breakers for Live or Open Circuits, User-Selectable Automatic or Manual Gain Capability for Fast, Convenient Use
Operating Frequency
15.15 kHz
Power Source
Battery
Display
LCD
Safety Rating
CAT III 750V
Locate Shorts
Yes
Breaker/Fuse Identification
Yes
Coupling
Direct or Inductive
Traces Wires in Floors
Yes
For Use On
Energized Lines, Unenergized Lines
Battery Type
(2) AA
Traces Wires in Walls
Yes
Voltage Protection
Fuse
Traces Wires in Non-Metalic Conduit
Yes
Audible Indicator
Yes
Voltage Range
0 to 750V AC/V DC
Traces Wires in Conduit
Yes
Receiver to Transmitter Distance
21,120 ft
Standards
IEC 61010-1 or IEC 60664, ISO 9001 (2000), NIST
Includes Batteries
Yes
For Voltage Range
0 to 750V AC/DC
Number of Batteries Required
2
Display Type
Digital
Tracer Type
Circuit Tracers
Display Screen Type
LCD
Tone Types
Low Pitch
Alert Type
Audible
Tracing Locations
Floors, Non-Metallic Conduit, Walls
Energized Line Overload Protection
120V
CAT Safety Rating
CAT III 750V
For Circuit Type
Energized, Non-Energized
Testing Functions
Circuit Breaker Identification

Description

Circuit Breaker Finder, Alert Type Sound, CAT Safety Rating CAT III 750V, Display Screen Type LCD, Display Type Digital, For Circuit Type Energized, Non-Energized, For Voltage Range 0 to 750V AC/DC, Maximum Locating Depth 20 ft, Maximum Resistance Not Applicable, Operating Frequency 15.15 kHz, Receiver to Transmitter Distance 21,120 ft, Tracing Locations Floors, Non-Metallic Conduit, Walls, Standards IEC 61010-1 or IEC 60664, ISO 9001 (2000), NIST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.