Shop GREENLEE
See all product information
Create Account
Digital Multimeter, 60 mV to 1000 VAC/VDC, 600 mA to 10 A, 600 Ohm to 60 MOhm
Mfr # DM-210A
Zoro # G716380639
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Display Type
Backlit LCD
Resistance
600 Ohm, 6/60/600 kOhm, 6/60 MOhm
Temperature Rating
-58 to 1832 deg F
Measuring Range
60 mV to 1000 VAC/VDC, 600 mA to 10 A, 600 Ohm to 60 MOhm, 600 nF to 300 uF
Series
200A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DM-210A
- Zoro #
- G716380639
- UPC #
- 783310087410
- Country of Origin
- Taiwan, Province of China
Details
- Display Type
- Backlit LCD
- Resistance
- 600 Ohm, 6/60/600 kOhm, 6/60 MOhm
- Temperature Rating
- -58 to 1832 deg F
- Measuring Range
- 60 mV to 1000 VAC/VDC, 600 mA to 10 A, 600 Ohm to 60 MOhm, 600 nF to 300 uF
- Series
- 200A
- Instrument Safety Rating
- CAT IV 300 VAC, CAT III 600 VAC, CAT II 1000 VAC
- Battery Type
- (2) 1.5 VDC AAA
- Includes
- (2) 1.5 VDC AAA Batteries, Bead Temperature Probe and Test Leads and Protective Boot
- Capacitance
- 60/600 nF, 6/60/600/3000 uF
Description
Tests continuity and diodes backlit LCD with 6,000 count display two voltage detection modes - non-contact or using a single test lead beepjack warns when test leads are incorrectly inserted in current measurement terminals automatic and manual rangeselection.