Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Ground Tester, 50/60 Hz Frequency

  • Mfr # CMGRT-100A

  • Zoro # G7951205


product price: $2,252.99
/ea
Free Shipping & Returns

Key Features

Earth Ground Resistance Range
0.0001 to 1.2 kilohm
Resolution
1 to 1500 ohms
Jaw Capacity
1.4 in
Operating Frequency
128 Hz, 2,083 Hz, 50 Hz, 60 Hz
Soil Resistivity
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMGRT-100A
Zoro #
G7951205
UPC #
783310082217
Country of Origin
France

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Battery Size
9V

Details

Item
Earth Ground Tester
Earth Ground Resistance Range
0.0001 to 1.2 kilohm
Resolution
1 to 1500 ohms
Jaw Capacity
1.4 in
Operating Frequency
128 Hz, 2,083 Hz, 50 Hz, 60 Hz
Soil Resistivity
No
Earth Volts
600V AC
Resistance Accuracy
+/-1.5% to +/-10%
Standards
CE, ETL
Includes
Battery, Calibration Verification Loop, Molded Carrying Case
Counts
4,000
Power Source
Battery
Safety Rating
CAT IV 600V
Tester Type
Ground Resistance Tester
Bluetooth Compatible
No
Dustproof
No
Current Accuracy
+/-1.5% to +/-10%
Measurement Connectors
One Clamp
Test Voltage
0 to 75V
Display Screen Type
OLED
Maximum Ground Resistance Measurement
1,500 ohm
Features
Fully Auto-Ranging with Data Hold to Capture Readings
Waterproof
No
Maximum Operating Temperature
131 Degrees F
Test Current
0 mA to 40 mA
Display Type
Digital
Minimum Ground Resistance Measurement
0.01 ohm
Maximum Earth Voltage
600 V AC
Number of Records Stored
300
USB Data Download Included
No
Data Logger
Yes
CAT Safety Rating
CAT IV 600V
Battery Chemistry
Alkaline
Leakage Current Range
0.1mA to 40 A
Calibration Certificate
None
Minimum Operating Temperature
-4 Degrees F
Number of Batteries Required
1
Maximum Operating Temperature
131 Degrees F

Description

Earth Ground Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate None, Current Accuracy +/-1.5 Percent to +/-10 Percent, Data Logger Yes, Display Type Digital, Dustproof No, IP Rating Not Applicable, Jaw Capacity 1.4 in, Leakage Current Range 0.1mA to 40 A, Maximum Earth Voltage 600 V AC, Maximum Ground Resistance Measurement 1,500 ohm, Measurement Connectors One Clamp, Minimum Ground Resistance Measurement 0.01 ohm, Number of Records Stored 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.