Fiberglass Fish Tape, 150ft, 3/16in
Mfr # 542-150
Zoro # G3713066
product price: $740.99
/ea
Free Shipping & Returns
Key Features
Features
Non-Conductive, Advanced Comfort Handle, Replaceable Tips, Lightweight Reel, Rapid Tape Pay-Out
Length
150 ft.
Size
3/16"
Tape Material
Fiberglass
Includes
Reel Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
542-150
Zoro #
G3713066
UPC #
783310357452
Country of Origin
United States
Dimensions
Length
150 ft.
Size
3/16"
Tape Size
3/16 in
Tape Length
150 ft
Tape Width
3/16 in
Tape Diameter
3/16 in
Case Diameter
17 in
Details
Item
Fish Tape
Features
Non-Conductive, Advanced Comfort Handle, Replaceable Tips, Lightweight Reel, Rapid Tape Pay-Out
Tape Material
Fiberglass
Includes
Reel Stand
Tape Profile
Round
Winder Case
Yes
Case Style
Reel Stand
Case Material
Plastic
Tape End Style
Non-Conductive Eyelet
Tape Shape
Round
Tape Tensile Strength
400 lb
Case Winding Type
Reel Stand
Non-Conductive
Yes
Includes Graduation Marks
No
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 150 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Reel Stand, Tape Diameter 3/16 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 17 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks No, Non-Conductive Yes, Voltage Rating Not Applicable, Case Material Plastic, Case Style Reel Stand, Includes Reel Stand, Tape Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.