Fish Tape, 1/8 in W Tape, 65 ft L Tape, Flat Profile, Steel Tape
- Mfr # FTS438-65BP
- Zoro # G016312149
product price:Â
$
60.25
/ea
Sold in multiples of 3 for
$180.75
Key Features
Tape Width
1/8 in
Container Type
Flared
Tape Profile
Flat
Tensile Strength
400 lb
Winder Case
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS438-65BP
- Zoro #
- G016312149
- UPC #
- 783310100287
- Country of Origin
- United States
- Container Type
- Flared
- Tape Profile
- Flat
- Tensile Strength
- 400 lb
- Winder Case
- Yes
- Tape Material
- Steel
Dimensions
- Tape Width
- 1/8 in
- Length
- 65 ft
Description
Greenlee Magnumpro fish tape 1/8 in W blade, 65 ft blade length, flat blade profile, steel blade, flared container, 400 lb tensile strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.