Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Fish Tape, 1/8 In x 50 ft, Steel
Mfr # 438-5H
Zoro # G0952777
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Tape Material Steel
- Size 1/8"
- Features For General Fishing in Conduit, Improved Low Profile Tip
- Case Style Winder Slide
Product Information
- Brand Greenlee
- MFR # 438-5H
- Zoro # G0952777
- UPC # 783310075004
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 1/8" |
Case Dia. | 13 in |
Tape Size | 1/8" x 0.060" |
Tape Width | 1/8 in |
Tape Length | 50 ft |
Case Diameter | 13 in |
Tape Diameter | 1/8 in |
Details
Description
With the Greenlee 438-5H Fish Tape, you can quickly and easily pull wire through conduit or other enclosed spaces. This fishing tape has a flat profile, allowing it to slide easily through confined spaces. The 1/8" x 0.060" steel case comes with a 13 in. diameter winder slide case that helps to protect the tape when not in use. It also has a 50 ft length and is made of plastic for durability. The Greenlee 1/8" x 50 ft Steel Fish Tape is an ideal tool for any electrician or plumber's toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC18)
- BOSCH Spade Bit, 1/2 In (DSB1005)
- VEGA Impact Socket Length, 1/4 Sq Dr 7/16 12pt (17161-D)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7167)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- GREENLEE Power Fishing Accessory Kit (392)
- GREENLEE Piston, 1 1/4 In, Pk3 (611-3)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Nylon (FTN536-100)
- GREENLEE Wisk Nose Tip, For 1ED74, 1ED75, 1FAH7 (11426)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- KLEIN TOOLS Fiberglass Fish Tape Replacement Eyelets, 6-Pack (56116)
- Greenlee Electrical Tools