Zoro Homepage

Fish Tape, 3/16 In x 100 ft, Flex. Steel

  • Mfr # FS439-100

  • Zoro # G0622002


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Features
For Fishing Multiple Bends and Situations that Require Flexibility
Length
100 ft
Size
3/16"W
Tape Material
Steel
Winder Case
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS439-100
Zoro #
G0622002
UPC #
783310127147
Country of Origin
United States

Dimensions

Length
100 ft
Size
3/16"W
Tape Size
3/16"
Tape Diameter
3/16 in
Tape Width
3/16 in
Tape Length
100 ft

Details

Item
Fish Tape
Features
For Fishing Multiple Bends and Situations that Require Flexibility
Tape Material
Steel
Winder Case
No
Tape Profile
Round
Tape Shape
Round
Tape End Style
Metal Eyelet
Tool Weight
6.2 lb
Tape Tensile Strength
500 lb

Description

Fish Tape, Tape End Style Metal Eyelet, Tape Length 100 ft, Tape Material Steel, Tape Shape Round, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb, Case Diameter Not Applicable, Features For Fishing Multiple Bends and Situations that Require Flexibility, Tape Width 3/16 in, Tool Weight 6.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.