Zoro Homepage

Fishtape-.187X250FT In Plas Case

  • Mfr # 542-250

  • Zoro # G3193359


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Features
Perfect for Fishing In Conduit with Wire or Cable Present, Smaller Fish Eye with Offset Bend, Superior Rapid Tape Pay-Out and Rewind
Length
250 ft.
Size
3/16" dia.
Tape Material
Fiberglass
Case Style
Reel Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-250
Zoro #
G3193359
UPC #
783310357476
Country of Origin
United States

Dimensions

Length
250 ft.
Size
3/16" dia.
Tape Diameter
3/16 in
Tape Width
3/16 in
Tape Length
250 ft
Case Diameter
17 in

Details

Item
Fish Tape
Features
Perfect for Fishing In Conduit with Wire or Cable Present, Smaller Fish Eye with Offset Bend, Superior Rapid Tape Pay-Out and Rewind
Tape Material
Fiberglass
Case Style
Reel Stand
Case Winding Type
Reel Stand
Tape Tensile Strength
400 lb
Tape End Style
Non-Conductive Eyelet
Tape Shape
Round
Replacement Tape Cartridge Number
05158; 10565; 35750G
Non-Conductive
Yes
Includes Graduation Marks
No

Description

Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 250 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Reel Stand, Tape Diameter 3/16 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 17 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks No, Non-Conductive Yes, Voltage Rating Not Applicable, Case Style Reel Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.