Zoro Homepage

Flex Clamp Meter, 600V Max Voltage

  • Mfr # CMF-110

  • Zoro # G422586820


product price: $389.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF-110
Zoro #
G422586820
UPC #
-
Country of Origin
China

Description

Digital Clamp Meter, Audible Continuity No, AC Response Calculation TRMS, Maximum AC Current Measurement 3,000 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Frequency, Inrush Current, Resistance, Intrinsically Safe Not Applicable, Data Logging No, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.