AC True RMS Clamp Meter, 600 VAC/VDC, 60/600 A, 600 Ohm/6/60 kOhm, 50/60 Hz, 1.18 in Jaw
- Mfr # CM-660
- Zoro # G816380553
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Power Source
1.5 VDC AAA Battery
Max. Resistance
600 Ohm/6/60 kOhm
Electrical Ratings
600 VAC/VDC, 60/600 A
Display
LCD
Includes
(2) 1.5 VDC AAA Batteries, Test Leads and Carrying Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-660
- Zoro #
- G816380553
- UPC #
- 783310022114
- Country of Origin
- Taiwan, Province of China
- Power Source
- 1.5 VDC AAA Battery
- Max. Resistance
- 600 Ohm/6/60 kOhm
- Electrical Ratings
- 600 VAC/VDC, 60/600 A
- Display
- LCD
- Includes
- (2) 1.5 VDC AAA Batteries, Test Leads and Carrying Case
- Safety Rating
- CAT III 600 VAC/CAT IV 300 VAC
- Jaw Capacity
- 1.18 in
- Type
- AC True RMS
- Counts
- 6000
- Frequency Range
- 50/60 Hz
Description
AC voltage measurement with digital low pass filter for accurate readings on variable frequency drives also allows linemen to measure DC voltage resistance and frequency Amptip increases accuracy on small wires and low current two voltage detection modes - non-contact or using a single test lead measurement tool accurately records maximum, minimum, and average readings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.