Zoro Homepage

Hole Saw, 1-3/4 in. Dia., Variable Pitch

  • Mfr # 825-1-3/4

  • Zoro # G9487511


product price: $13.49
/ea

Key Features

Primary Saw Application
Metal
Tooth Material
Bi-Metal
Application
Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
Arbor Design
Arbor Not Included
Shank Size
3/8 in, 7/16 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825-1-3/4
Zoro #
G9487511
UPC #
783310191520
Country of Origin
China

Dimensions

Max. Cutting Depth
1 5/8 in
Shank Size
3/8 in, 7/16 in, 1/2 in
Saw Dia.
1 3/4 in
Pilot Drill Size
1/4 in dia x 4 1/4 in L
Overall Diameter
1 3/4 in
Cutting Depth - Maximum
1 5/8 in
Pilot Drill Diameter
1/4 in
Pilot Drill Length
4 1/4 in

Details

Primary Saw Application
Metal
Tooth Material
Bi-Metal
Application
Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
Arbor Design
Arbor Not Included
Teeth per Inch
4/6
Replacement Arbor No.
Mfr. No. 2801, 37154, 37156
Replacement Pilot Drill No.
Mfr. No. 37623
Impact Rated
Not Impact Rated
Item
Hole Saw
Tooth Material Grade
Matrix II
Hole Saw Product Grouping
Hole Saws
Shank Shape
Hex, Round
Materials Cut
Steel
Primary Material Application
Steel
For Workpiece Material
Steel

Description

Hole Saw, Primary Material Application Steel, Materials Cut Steel, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/4 in, Teeth per Inch 4/6, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Shank Size 3/8 in, 7/16 in, 1/2 in, Pilot Drill Size 1/4 in dia x 4 1/4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.