Shop GREENLEE
See all product information
Create Account
HoleSawArbor, 1/2"-20, For:9/16"to1-3/16"
Mfr # 37155
Zoro # G9487685
product price:Â $19.19
/eaKey Features
Shank Size
7/16 in
Shank Shape
Hex
Material
High Speed Steel
Fits Hole Saw Dia.
9/16" to 1-3/16"
Includes
Pilot Drill Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
37155
Zoro #
G9487685
UPC #
783310371557
Country of Origin
United States
Dimensions
Shank Size
7/16 in
Fits Hole Saw Dia.
9/16" to 1-3/16"
Pilot Drill Size
1/4" dia. x 4-1/8" L
Thread Size
1/2"-20
Overall Length
6"
Fits Hole Saw Dia. - Imperial
9/16 in to 1 3/16 in
Fits Hole Saw Dia. - Metric
14.3 to 30.2 mm
Arbor Shank Size
7/16 in
For Hole Saw Diameter - Minimum
9/16 in
For Hole Saw Diameter - Maximum
1 3/16 in
Pilot Bit Shank Size
5/16 in
Pilot Bit Length
4 1/8 in
For Hole Saw Diameter - Metric
14.3 to 30.2 mm
For Hole Saw Diameter - Imperial
9/16 in to 1-3/16 in
Pilot Bit Diameter
1/4 in
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 7/16 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in, Fits Hole Saw Dia. - Metric 14.3 to 30.2 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.