Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Crimp Tool, Li-Ion, 6 tons Force

  • Mfr # EK622LX11

  • Zoro # G8095221


product price: $3,980.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(1) Battery, (1) 120V Charger, Die Adapters for KD6 Style W Dies
Crimping Force
6 ton
Auto-Cycle
Yes
Max. Crimping Force - Crimper
6 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK622LX11
Zoro #
G8095221
UPC #
783310609513
Country of Origin
Germany

Dimensions

Overall Length
15.75 in
Overall Width
2.87 in
Maximum Compatible Wire/Cable Diameter
600 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
(1) Battery, (1) 120V Charger, Die Adapters for KD6 Style W Dies
Crimping Force
6 ton
Auto-Cycle
Yes
Max. Crimping Force - Crimper
6 ton
Corded/Cordless
Cordless
Crimping Die Series
Greenlee Series KA22, KC22
Includes - Cordless Crimper
(1) Battery, (1) Battery Charger - 120V, (1) Die Adapter - Style W Dies (04292)
Series
Gator
Battery Type
Li-Ion
Head Style - Crimper
Latching
Rotating Angle (Deg.)
350
Handle Type
Inline
Primary Application - Crimping
Electrical Wire and Cable Crimping
Battery Capacity
2 Ah
Corded/Banded
Cordless
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Cordless Tool Battery Type
Li-Ion
Standards
cULus Listed
Features
One Trigger Controls All Tool Functions, Visual and Audible Alert in Real Time If Crimp Force is Not Achieved
Crimp Head Type
Die
Number of Batteries Included
2
Compatible Connector Type
Aluminum Color-Coded Lugs and Splices, Copper Color-Coded Lugs
Cordless Tool Kit Contents
Charger, (2) Batteries, Bare Tool
Compatible Die Type
W
Power Source
Cordless
Includes Charger
Yes
Maximum Copper Lug Crimping Capacity
600 kcmil
Battery Platform
Makita 18V LXT
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Grip Material
Rubber
Includes Dies
No
Includes Batteries
Yes
Crimping Capacities
350 kcmil Aluminum, 600 kcmil Copper
Head Rotation
350 Degrees
Tool Series
Gator
Head Style
Latching
Wireless Tool Tracking
No
Minimum Aluminum Lug Crimping Capacity
8 AWG
Minimum Copper Lug Crimping Capacity
8 AWG
Number of Dies Included
0

Description

Cordless Crimping Tool Kit, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 2 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.