Jobsite Field Office, Green, 60 in W x 42 in D x 80 in H

  • Mfr # 8060DLX

  • Zoro # G3740152


product price:  $5,765.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Color
Green
Material
Steel
Features
Slanted Work Surface with Lockable, Concealed Storage Area, Weather Stripping On Doors, Grooved Front Doors, Non-Removable Pin Hinges, Overlapping Corners, Rolled Edges, Transportable with Forklift, Solid Steel Handle
Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8060DLX
Zoro #
G3740152
UPC #
783310047193
Country of Origin
United States

Dimensions

Overall Width
60 in
Depth
42 in
Height
80 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Green
Material
Steel
Features
Slanted Work Surface with Lockable, Concealed Storage Area, Weather Stripping On Doors, Grooved Front Doors, Non-Removable Pin Hinges, Overlapping Corners, Rolled Edges, Transportable with Forklift, Solid Steel Handle
Locking System
Padlock Enclosure
Number of Drawers
0
Number of Shelves
4
Includes
Locking Arm
Handle Type
Recessed
Number of Doors
2
Tool Storage Type Included
Jobsite Box
Item
Jobsite Field Office
Lid Style
Gas Spring with Locking Arm
Total Storage Capacity
116.5 cu. ft
Body Gauge
16
Compatible Caster Manufacturer Model No.
Mfr. No. 1-320990, BBA14-111SEB-00
Includes Casters
No

Description

The Greenlee 8060DLX Jobsite Field Office is the ideal solution for any project. It provides you with a slanted work surface, lockable storage area and weather stripping on the doors. The non-removable pin hinges allow for ease of use while still ensuring durability. The solid steel handle allows you to transport this box easily with a forklift. This high quality jobsite field office has an overall height of 80 in., width of 60 in., depth of 42 in., and storage capacity of 116.5 cu ft. Its 16 gauge steel construction means it can withstand even the toughest conditions, while its green color will keep your workspace looking great. The Greenlee 8060DLX Jobsite Field Office is an investment that will provide you with years of dependable service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.