Shop WESTWARD

WESTWARD Rolling Cabinet Kit, 27 Drawer, Blue, Steel, 57-1/2 in W x 19 in D x 82 in H

  • Mfr # 361LN9
  • Zoro # G201050283

product price: 
$
3,280.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
27
Material
Steel
Includes
Intermediate Chest, Side Cabinet, Top Chest
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Width
57-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
361LN9
Zoro #
G201050283
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Rolling Cabinet Kit
Number of Drawers
27
Color
Blue
Material
Steel
Includes
Intermediate Chest, Side Cabinet, Top Chest
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Storage Capacity
15,426 cu in
Smallest Maximum Drawer Load Capacity
100 lb
Drawer Slides
Ball Bearing
Duty Rating
Heavy Duty
Body Finish
Powder Coated
Body Gauge
20 ga
Drawer Color
Blue
Caster Type
Rigid, Swivel
Drawer Gauge
18 ga
Largest Maximum Drawer Load Capacity
200 lb
Number of Shelves
0
Finish
Powder Coated
Gauge
Drawers: 18 ga, Body: 20 ga
Tool Box Duty Rating
Heavy Duty
Load Rating
1540 lb
Caster Wheel Material
Thermoplastic Rubber
Work Surface Material
EVA
For Use With
32H841, 32H866, 48ZC86
Finish/Color
Powder Coated Blue
Series
WESTWARD
Handles
Tubular Side
Locking System
Keyed
Configuration
Center Bank: 38 in W x 18-1/2 in D, (4) 2-15/16 in H, (1) 6-1/8 in H, (1) 9-1/4 in H
Body Color
Blue
Drawer Capacity
100 lb Shallow, 200 lb Deep
Body Finish/Color
Powder Coated Blue
Drawer Slide Function
Ball Bearing
Drawer Slide Type
Ball Bearing
Drawer Finish
Powder Coated
Drawer Range
6 to 10
Number of Keys Included
2
Includes Drawer Liners
Drawer Liners Included
Caster Brake Type
Locking

Dimensions

Width
57-1/2 in
Depth
19 in
Height
82 in
Overall Width
57 1/2 in
Caster Size
5 in x 2 in
Overall Height
82 3/4 in
Width Range
40 in to 49 in Wide
Overall Depth
19 in
Individual Component Dimensions
Intermediate Chest 42 in W x 19 in D x 16 in H, Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Side Cabinet 15 1/2 in W x 18 in D x 33 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H
Overall Dimensions
57 1/2 in W x 19 in D x 82 3/4 in H
Fits Chest Size
Thermoplastic Rubber Casters, Aluminum Drawer Pulls

Description

Rolling Cabinet Kit, Heavy Duty, Powder Coated Blue, 57 1/2 in W x 19 in D x 82 3/4 in H, Body Color Blue, Body Finish Powder Coated, Body Gauge 20 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.