Shop All Knockout Hole Punches
Greenlee
Knockout, 6
Mfr # 744BB
Zoro # G0901699
product price: $1,483.99
/ea
Free Shipping & Returns
$1,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 6-5/8"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Size 6"
- Includes Punch, Die, Draw Stud
- Slug Falls Free
Product Information
- Brand Greenlee
- MFR # 744BB
- Zoro # G0901699
- UPC # 783310500056
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 6-5/8" |
Size | 6" |
Details
Description
The Greenlee 744BB 6" Knockout Punch is a high-quality tool that allows you to make precision, clean holes in any material. It's great for use with conduit and tubing. This 6" knockout punch has a 6-5/8" diameter hole size. The punch falls free from the locked position so there is no need to remove it before punching again. You will want this Greenlee 744BB Knockout Punch in your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 30 Power Bit x 6 (1150TT30A)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (3046004)
- KO-KEN Bit 6mm Hex 32mm 5/16 Hex Drive (128H-6)
- GREENLEE Round Knockout Punch Kit, 1/2 to 1-1/4 In (735BB)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- GREENLEE Lock Adapter, 10 ga., Locking Mechanism (SP-LOCK2)
- GREENLEE Punch, D-Shaped, 0.625in (61080)
- GREENLEE Knock Out Driver Kit (7309SB)
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Punch (1591)
- Greenlee Electrical Tools