Zoro Homepage

Knockout Punch, 1-1/4" Size

  • Mfr # K2P-1-1/4-B

  • Zoro # G0800688


product price: $60.39
/ea

Key Features

Hole Size (In.)
1 45/64 in
Slug
Splitting
Number of Pieces
1
Number of Pins
0
Features
Laser ID Markings, Knurled Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2P-1-1/4-B
Zoro #
G0800688
UPC #
783310087892
Country of Origin
United States

Dimensions

Hole Size (In.)
1 45/64 in
Hole Size Nominal
1.701 in
Conduit and Pipe Size (In.)
1 1/4 in
Exact Hole Diameter
1 7/10 in
Nominal Hole Size
1 45/64 in

Details

Item
Knockout Punch
Slug
Splitting
Number of Pieces
1
Number of Pins
0
Features
Laser ID Markings, Knurled Edge
Type
Standard Round
Max. Capacity Mild Steel (Ga.)
10/12
Includes Draw Stud
No
Series
Slug-Buster
Maximum Sheet Metal Capacity-Aluminum
12 ga
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel
Maximum Sheet Metal Capacity-Steel
10 ga
Punch Shape
Round
Knockout Punch Component Included
Punch
Slug Type
Splits in Half; Falls Free from Die and Stud
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic, Ratchet
Application
Electrical Installation

Description

Knockout Punch, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Ratchet, Knockout Punch Component Included Punch, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 1/4 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 7/10 in, Maximum Sheet Metal Capacity-Aluminum 12 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.