Shop KO-KEN
See all product information
Create Account
Bit Socket XZN M5 Triple Square 120mm 3/8 Sq. Drive
- Mfr # 3020.120-M5
- Zoro # G704324621
product price:Â
$
13.99
/ea
Key Features
Drive Size
3/8 in
Overall Length
120 mm
Outside Dia.
18 mm
Output Size
M5
End 1 Outside Dia.
7.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3020.120-M5
- Zoro #
- G704324621
- UPC #
- 4991644038787
- Country of Origin
- Japan
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 120 mm
- Outside Dia.
- 18 mm
- Output Size
- M5
- End 1 Outside Dia.
- 7.8 mm
Details
- Item
- Bit Socket
- Drive Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.