This item is Discontinued.

Greenlee Knockout Punch, 30.5mm 10807

Knockout Punch, 30.5mm (Discontinued)

  • Mfr # 10807
  • Zoro # G0799407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10807
Zoro #
G0799407
UPC #
783310108078
Country of Origin
United States

Dimensions

Hole Size (In.)
1.210
Hole Size Nominal
1.210 in

Details

Item
Self Centering Knockout Punch
Max. Capacity Mild Steel (Ga.)
10
Workpiece Material
10 ga. Mild Steel

Description

Self Centering Knockout Punch, Hole Size Nominal 1.210 in, Hole Size (In.) 1.210, Max. Capacity Mild Steel (Ga.) 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.