Shop All Cable Pullers
Greenlee
Light Base Sheave
Mfr # 459
Zoro # G3713389
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 1/2 in
- Compatible Product Type Vertical Light Base Conduit
- Product Type Light Base Sheave
Product Information
- Brand Greenlee
- MFR # 459
- Zoro # G3713389
- UPC # 783310898009
- Country of Origin United States
- Category Cable Pullers
Dimensions
Overall Height | 14 1/2 in |
Details
Description
The Greenlee 459 Light Base Sheave is designed to help you work safely in low-light conditions. It has a built-in, high intensity light that illuminates the area where you are working. The Greenlee's sheave will make your job easier and safer with its bright light and durable design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector Bag, 33-1/2" D, 19-3/4", PK3 (400H56)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- STANLEY FATMAX® End Cutting Pliers – 6-1/2" (89-875)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- GREENLEE Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel (687)
- GREENLEE Spindle, Reel Stand, 62 In (647)
- GREENLEE Spindle, Reel Stand, 76 In (684)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- GREENLEE Ratcheting Reel Stand, 28 To 46 5/8 In H (656)
- GREENLEE DRILL PULLER, G SERIES, Hp (G1)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Force Gauge (UT10-2S)
- Greenlee Cable Pullers