Nail Extreme Wood Drill Bit with Fixed Pockets, 7/8 in dia, 18 in OAL, 15 in L Spiral Flute
- Mfr # 66PT-B-7/8
- Zoro # G516323409
product price:Â
$
52.95
/ea
Sold in multiples of 24 for
$1,270.80
Key Features
Drill Style
Self-Feed
Shank Type
Hex
Overall Length
18 in
Drill Bit Material
Heat Treated Steel
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66PT-B-7/8
- Zoro #
- G516323409
- UPC #
- 783310366621
- Country of Origin
- United States
- Drill Style
- Self-Feed
- Shank Type
- Hex
- Drill Bit Material
- Heat Treated Steel
- Flute Type
- Spiral
- Type
- Extreme
Dimensions
- Bit Dia.
- 7/8 in
- Overall Length
- 18 in
- Shank Size
- 7/16 in
- Flute Length
- 15 in
Description
Greenlee nail Eater wood drill bit extreme, Self-Feed drill style, 7/8 in dia, 18 in OAL, spiral flute, 15 in flute length, 7/16 in shank, hex shank, heat treated steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.