Piston, 1 1/4 In, Pk3
Mfr # 611-3
Zoro # G3345973
product price: $31.79
/pk 3, $10.60/eaKey Features
Features
Color Coded End Disk Marked With Size
Size
1-1/4 in
Tape Material
Steel Centre With Foam Body
Color
Green
For Use With
Greenlee Vacuum/Blower Power Fishing Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-3
Zoro #
G3345973
UPC #
783310082668
Country of Origin
United States
Dimensions
Size
1-1/4 in
Overall Length
2 in
Overall Width
1.3 in
Compatible Conduit Size
1 1/4 in
Overall Height
2 in
Details
Item
Conduit Piston
Features
Color Coded End Disk Marked With Size
Tape Material
Steel Centre With Foam Body
Color
Green
For Use With
Greenlee Vacuum/Blower Power Fishing Systems
Material
Foam
Compatible Blower/Vacuum Series
Greenlee
Product Type
Piston
Compatible Conduit
EMT, IMC, Rigid
Description
Conduit Piston, Product Type Piston, Overall Length 2 in, Tensile Strength Not Applicable, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size 1 1/4 in, Material Foam, Overall Height 2 in, Overall Width 1.3 in, Color Green, Compatible Blower/Vacuum Series Greenlee, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.