Zoro Homepage

Power Unit, 13 hp, 2000 psi

  • Mfr # F13

  • Zoro # G0651962


product price: $8,354.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Nominal Flow
10 gpm
Max. Pressure
2,000 psi
Reservoir Capacity
8.5 qt
Overall Width
20 in
Overall Height
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F13
Zoro #
G0651962
UPC #
783310313786
Country of Origin
Denmark

Dimensions

Overall Width
20 in
Overall Height
27 1/2 in
Overall Length
26 1/2 in
Engine Size
389cc
Pressure Port Thread Size
3/8 in Male HTMA Quick Disconnect
Return Port Thread Size
3/8 in Female HTMA Quick Disconnect

Details

Nominal Flow
10 gpm
Max. Pressure
2,000 psi
Reservoir Capacity
8.5 qt
Item
Hydraulic Power Unit
HP
13
Frame Design - Hydraulic Power Units
Wheeled Mount
Flow @ 1500 psi
8 to 9 gpm

Description

Gas Powered Hydraulic Power Unit, Engine Size 389cc, Engine RPM 3600 RPM, Engine Brand Honda, Max. Pressure 2,000 psi, Nominal Flow 10 gpm, Reservoir Capacity 8.5 qt, Pressure Port Thread Size 3/8 in Male HTMA Quick Disconnect, Return Port Thread Size 3/8 in Female HTMA Quick Disconnect, Overall Length 26 1/2 in, Overall Width 20 in, Overall Height 27 1/2 in, Includes Portable Power Unit only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.