Zoro Homepage

Press Jaw, ACSR Tubing, 1" Size

  • Mfr # CJ-ACSR1

  • Zoro # G211800175


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Accessory Type
Press Jaw
Overall Length
5.7 in
Product Type
Cutting Jaw
Use With Fitting System
F1807, F2159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-ACSR1
Zoro #
G211800175
UPC #
783310082248
Country of Origin
Germany

Dimensions

Overall Length
5.7 in
Jaw/Ring Size
1 in
Maximum Compatible Wire/Cable Diameter
477 kcmil

Details

Item
Press Jaw
Material
Steel
Accessory Type
Press Jaw
Product Type
Cutting Jaw
Use With Fitting System
F1807, F2159
Compatible Wire/Cable Type
ACSR, EHS Guy Strand, HS Guy Strand
Use With Pipe/Tubing Material
ACSR
Compatible Use With
L Series Gator, EK425, EK628, X Series Gator
Included Charger
No
Cutting Capacities
3/8 in HS Guy Strand, 477 kcmil Peilcan ACSR, 5/16 in EHS Guy Strand
Jaw/Ring Material
Steel
Charger Replacement
No
Number of Pieces
1

Description

Press Jaw, Product Type Cutting Jaw, Compatible Use With L Series Gator, EK425, EK628, X Series Gator, Cutting Capacities 3/8 in HS Guy Strand, 477 kcmil Peilcan ACSR, 5/16 in EHS Guy Strand, Maximum Compatible Wire/Cable Diameter 477 kcmil, Compatible Wire/Cable Type ACSR, EHS Guy Strand, HS Guy Strand, Material Steel, Number of Pieces 1, Overall Length 5.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.