Zoro Homepage

Press Jaw, Aluminum / Copper Tubing

  • Mfr # CJ-CUAL

  • Zoro # G0144077


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Aluminum, Copper
Compatible Pipe Size
1 in
Compatible Fitting System
L Series Gator, X Series Gator
Material
Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-CUAL
Zoro #
G0144077
UPC #
783310082231
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1 in
Overall Length
5.5 in

Details

Compatible Material Type
Aluminum, Copper
Compatible Fitting System
L Series Gator, X Series Gator
Item
Press Jaw
Material
Steel
Number of Pieces
1
Compatible Tool Manufacturer Part Number
L Series Gator, EK425, EK628, X Series Gator

Description

Press Jaw, Product Type Cutting Jaw, Compatible Use With L Series Gator, EK425, EK628, X Series Gator, Cutting Capacities 600 kcmil Copper and Aluminum, Maximum Compatible Wire/Cable Diameter 600 kcmil, Compatible Wire/Cable Type Aluminum, Copper, Material Steel, Number of Pieces 1, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.