Pulling Rope, Plastic, 600 ft
- Mfr # HPR600
- Zoro # G321909133
product price:Â
$
3,933.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Color
Green, White
Container Type
Wooden Reel
Diameter
5/8 in
Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPR600
- Zoro #
- G321909133
- UPC #
- 783310006671
- Country of Origin
- Korea, Republic of
- Item
- Pulling Rope
- Shape
- Round
- Color
- Green, White
- Container Type
- Wooden Reel
- Standards
- REACH Compliant
- Material
- Plastic
- Features
- Low Stretch
- Shell Material
- Plastic
- Wire Color
- Green, White
- Traction Material
- Plastic
Dimensions
- Diameter
- 5/8 in
- Width
- 5/8 in
- Tool Length
- 600 ft
- Fits Chest Size
- Low Stretch
Description
Pulling Rope, Product Type Pulling Rope, Tool Length 600 ft, Shape Round, Color Green, White, Container Type Wooden Reel, Diameter 5/8 in, Features Low Stretch, Material Plastic, Standards REACH Compliant, Width 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.