product price: $47.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hole Size (In.) 1-7/32"
  • For Use With 3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
  • Material Carrying Case Plastic
  • Includes 3/8" (9.7 mm) Kwik Stepper(R) Step Bit
See all product information

Product Information

Dimensions

Hole Size (In.) 1-7/32"

Details

For Use With 3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
Material Carrying Case Plastic
Item Punch
Includes 3/8" (9.7 mm) Kwik Stepper(R) Step Bit

Description

The Greenlee 36284 Punch is an essential tool to have on hand when you need to knock out a hole in sheet metal. This 1-7/32" punch has a carrying case made of plastic. The Greenlee 36284 Punch is the perfect tool for any do-it-yourselfer looking to knock out holes in sheet metal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.