Zoro Homepage

Metal Stud Punch, 1 11/32 in, 20 ga Steel Studs, Aluminum Head, Contoured Handle Design, Self-Stripping Design

  • Mfr # 710

  • Zoro # G3439527


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
1 11/32 in
Studding Capacity
20 ga Steel Studs
Function
Self-Centering, Punches Through in One Stroke, Self Stripping
Handle Type
Steel with Contoured Grips, Provides More Leverage
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710
Zoro #
G3439527
UPC #
783310212850
Country of Origin
United States

Dimensions

Hole Size (In.)
1 11/32 in
Overall Length
20 in
Creates Hole Size
1 11/32 in
Maximum Metal Thickness
20 ga

Details

Item
Metal Stud Punch
Studding Capacity
20 ga Steel Studs
Function
Self-Centering, Punches Through in One Stroke, Self Stripping
Handle Type
Steel with Contoured Grips, Provides More Leverage
Insulated
No
Handle Material
Steel
Features
Aluminum Head, Contoured Handle Design, Self-Stripping Design
Frame Material
Aluminum
Application
Steel Studs
Grip Style
Ribbed
Weight
7.5 lb
Maximum Jaw Opening
2 1/2 in
Punch Type
Metal Stud Punch
Jaw Opening Type
Manual

Description

Metal Stud Punch, Punch Type Metal Stud Punch, Creates Hole Size 1 11/32 in, Weight 7.5 lb, Overall Length 20 in, Maximum Jaw Opening 2 1/2 in, Grip Style Ribbed, Maximum Metal Thickness 20 ga, Application Steel Studs, Insulated No, Features Aluminum Head, Contoured Handle Design, Self-Stripping Design, Frame Material Aluminum, Handle Material Steel, Jaw Opening Type Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.