Shop All Knockout Hole Punches
Greenlee
Punch Unit Connector 15 Pin 231
Mfr # 231
Zoro # G3712969
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Professional Knockout Tools
- Size 1.127" x 1.309" x 0.469"
- Slug Falls Free
- Use With Professional Knockout Tools
- Number of Pins 15
Product Information
- Brand Greenlee
- MFR # 231
- Zoro # G3712969
- UPC # 783310344377
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 1.127" x 1.309" x 0.469" |
Details
Description
Knockout Punch, For Use With Tool Type Professional Knockout Tools, Slug Type Falls Free, Maximum Cutting Capacity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15715)
- ILC Replacement for Dewalt Dcb120 Battery (DCB120 BATTERY DEWALT)
- LYNDEX-NIKKEN Collet, R8, 18mm (820-018)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- GREENLEE Knock Out Driver Kit (7646)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 2-1/2 in (745H-2-1/2)
- GREENLEE Knockout Punch, 2-7/8in., 10 ga., Cutter (7212SP-2-1/2P)
- GREENLEE Knockout Die, 1-7/32in., 10 ga., Cup (7212SP-1-7/32D)
- GREENLEE Knock Out Punch (K3P-3)
- GREENLEE Knock Out Set (KRW-1)
- KLEIN TOOLS 1.362-Inch Knockout Punch for 1-Inch Conduit (53837)
- Greenlee Knockout Hole Punches