Zoro Homepage

PVC Heating Blanket, For 1/2" to 1-1/2" PVC Conduit, 120 Volts, 200 Watts, Silicon Rubber

  • Mfr # 860-1-1/2

  • Zoro # G1889657


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Material
Silicon Rubber
Pipe Capacity (In.)
Up To 1 1/2
Schedule
All
Voltage
120 V AC
Watts
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860-1-1/2
Zoro #
G1889657
UPC #
783310314868
Country of Origin
United States

Dimensions

Overall Height
13 in
Pipe Size - Minimum
1/2 in
Cord Length
5 ft
Pipe Size - Maximum
1 1/2 in

Details

Item
PVC Heating Blanket
Material
Silicon Rubber
Pipe Capacity (In.)
Up To 1 1/2
Schedule
All
Voltage
120 V AC
Watts
200 W
Features
Built-In Stiffeners, Secure with Hook and Loop Strap
Wattage
200 W
Heater Form
Blanket
Heating Element Temperature - Maximum
300 Degrees F
Preheat Time1
10 min

Description

The Greenlee 860-1-1/2 PVC Heating Blanket is the perfect tool for bending PVC pipe. It will ensure that your piping job is done with ease and precision. The Greenlee heating blanket has a thermostatically controlled system, which means it can be set to a desired temperature of up to 120 degrees Fahrenheit. It has a 200 W power rating and can accommodate pipe sizes from 1/2 in. to 1 1/2 in.. The on/off switch allows you to control the unit's performance, while the included bracket ensures easy installation on any wall or ceiling surface. When you want a hassle free way of bending PVC pipe, this Greenlee heating blanket is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.