Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reel Roller for Large Cable Reels

  • Mfr # 39660

  • Zoro # G3713215


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Dispenses
Wire Reels
Capacity (Lb.)
2500
For Use With
Cable
Finish
Powder Coated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39660
Zoro #
G3713215
UPC #
783310396604
Country of Origin
United States

Details

Dispenses
Wire Reels
Item
Reel Roller
Capacity (Lb.)
2500
For Use With
Cable
Finish
Powder Coated
Material
Steel

Description

Reel Roller, Material Steel, For Use With Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.