Replacement Blade, 1-5/8" Capacity
Mfr # 864QRBL
Zoro # G3787307
product price: $25.29
/eaKey Features
Material
Stainless Steel
Tube Capacity (In.)
1-5/8
PVC Pipe Capacity (In.)
1-5/8
Hose Capacity (In.)
1-5/8
Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
864QRBL
Zoro #
G3787307
UPC #
783310079798
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
4-13/32
Tool Length
2 1/2 in
Details
Item
Replacement Blade
Material
Stainless Steel
Tube Capacity (In.)
1-5/8
PVC Pipe Capacity (In.)
1-5/8
Hose Capacity (In.)
1-5/8
Type
Manual
Capacity (In.)
1 5/8 in
Features
Easy to Use, Adjustable, Durable
Cutting Action
Ratchet
Construction
Stainless Steel
Function
For Use On PVC, CPVC, PEX, PP, PE
Product Type
Replacement Cutter Blade
Compatible with Manufacturer Model Number
864QR
Compatible Material
CPVC, PEX, Polyethylene, Polypropylene, PVC
Compatible Manufacturer Part Number
864QR
Compatible Manufacturer Model Number
864QR
For Use With Mfr. Model Number
864QR
Compatible with Manufacturer Model No.
864QR
Compatible with Mfr. Model No.
864QR
For Use with Mfr Model Number
864QR
Compatible Pump Manufacturer Part Number
864QR
Compatible Mfr. Model Number
864QR
Description
Replacement Blade, Compatible with Manufacturer Model Number 864QR, Compatible Material CPVC, PEX, Polyethylene, Polypropylene, PVC, Tool Length 2 1/2 in, Compatible with Grainger Part Number 499N35, Material Stainless Steel, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.