Shop All Hex Keys
Greenlee
SAE Plain Ball Hex Key, 5/32" Tip Size, 4 25/64 in Long, 2 1/32 in Short
Mfr # 0254-46
Zoro # G4101797
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 3/8 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 1/4 in
- Handle Material Rubber
Product Information
Dimensions
Arm Length | 4 3/8 in |
Handle Length | 2 1/4 in |
Tip Size | 5/32" |
Long Arm Length | 4 25/64 in |
Length Family | Short |
Short Arm Length | 2 1/32 in |
Arm-Length | 4-3/8" |
Long-Arm-Length | 4-25/64" |
Short-Arm-Length | 2-1/32" |
Handle-Length | 2-1/4" |
Details
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 4 25/64 in, Short Arm Length 2 1/32 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 38mm L (2690SE6)
- WESTWARD Hand Tap Set, HSS3/4-10, H3 Limit, PK3 (5TVY7)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXF7)
- URREA 1" Drive 24 Geared Teeth Pear Hand Ratchet (5850)
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- GREENLEE SAE Plain Ball Hex Key, 3/32" Tip Size, 3 47/64 in Long, 1 11/16 in Short (0254-42)
- GREENLEE SAE Plain Ball Hex Key, 3/8" Tip Size, 5 49/64 in Long, 2 35/64 in Short (0254-51)
- GREENLEE SAE Plain Ball Hex Key, 1/4" Tip Size, 5 9/64 in Long, 2 29/64 in Short (0254-49)
- GREENLEE SAE Plain Ball Hex Key, 5/16" Tip Size, 5 15/32 in Long, 2 15/32 in Short (0254-50)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 4 1/2 in Long, 15/16 in Short, 10 PK (15212)
- EKLIND Ergonomic 5 mm Tip Size, 9 in Long (64950)
- Greenlee Wrenches