KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Anchor Expander, 1/4-20

GREENLEE| Zoro #: G1922042| Mfr #: 868

$54.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Construction: Hardened Alloy Steel
Application: For Setting Caulking Screw Anchors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922042 Mfr #: 868
Thread Size: 1/4-20Construction: Hardened Alloy Steel
Application: For Setting Caulking Screw AnchorsCountry of Origin (subject to change): United States

Description

Screw Anchor Expander, Thread Size 1/4-20, Construction Hardened Alloy Steel, For Setting Caulking Screw Anchors

Reviews