
Screw Anchor Expander, Steel, 1 1/4 in L
Mfr # 870
Zoro # G0529557
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Anchor Tool Type
Screw Anchor Expander
Anchor Internal Thread Dia.
3/8 in
Thread Size
3/8-16
Construction
Hardened Alloy Steel
Application
For Setting Caulking Screw Anchors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
870
Zoro #
G0529557
UPC #
783310026716
Country of Origin
Korea, Republic of
Dimensions
Anchor Internal Thread Dia.
3/8 in
Thread Size
3/8-16
Compatible Anchor Size
3/8 in
Overall Length
1 1/4 in
Details
Anchor Tool Type
Screw Anchor Expander
Item
Screw Anchor Expander
Construction
Hardened Alloy Steel
Application
For Setting Caulking Screw Anchors
Compatible Manufacturer Part Number
84305
Compatible with Manufacturer Model Number
84305
Compatible Manufacturer Model Number
84305
System of Measurement
Inch
Compatible Anchor Type
Caulk-In Anchors
Finish
Plain
Tool Type
Caulk-In Anchor Setting Tool
Material
Steel
For Use With Mfr. Model Number
84305
Compatible with Manufacturer Model No.
84305
Compatible with Mfr. Model No.
84305
For Use with Mfr Model Number
84305
Compatible Pump Manufacturer Part Number
84305
Compatible Mfr. Model Number
84305
For Manufacturer Part Number
84305
Description
This Greenlee 870 Screw Anchor Expander is a high-quality tool that will help you to set caulk screws quickly and easily. The screw anchor expander has a hardened alloy steel construction for durability. It also features a 3/8 in. internal thread diameter for use with 3/8 in. caulk screws. Ideal for setting Caulk Screws, this anchor setting tool is designed to fit into tight spaces where regular tools cannot reach. The Greenlee Screw Anchor Expander is the tool you need when working with caulking screws.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.