Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Feeding Spade Bit Kit, 3/8 in Min Drill Bit, 1 in Max Drill Bit, 6 pc

  • Mfr # 34AR-6

  • Zoro # G016314716


product price: $66.65
/ea
Sold in multiples of 5 for $333.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34AR-6
Zoro #
G016314716
UPC #
783310037101
Country of Origin
China

Description

Make your jobs more efficient with the Greenlee 34AR-6 7 pc self-feeding spade bit set, catalog number 34-AR-6. This convenient seven pc kit includes 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, and 1 in bit sizes as well as a quick change adaptor in a convenient coordinating carrying case. These spade bits effortlessly bore a variety of wooden material including hardwood, softwood, plywood, and drywall to save time and labor. The innovative self-feeding design requires less effort from the user while reducing vibration, and the unique tapered design allows for existing hole enlargement. Additionally, the integrated hole located in the top center of the bits allow for wire pulling. Built to offer long-lasting durability, the bits are forged and heat treated for a superior long life. The bits are made for use in power drills that are 1/4 in or larger, and the included quick change adaptor provides a fast and easy way to switch bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.