Zoro Homepage

Storage Box, Green, 32 in W x 19 in D x 14 in H

  • Mfr # 1332

  • Zoro # G0902310


product price: $605.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Width
32 in
Color
Green
Material
Steel
Features
Enhanced storage box lid bolster for added support and durability
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1332
Zoro #
G0902310
UPC #
783310387176
Country of Origin
United States

Dimensions

Overall Width
32 in
Depth
19 in
Height
14 in

Details

Color
Green
Material
Steel
Features
Enhanced storage box lid bolster for added support and durability
Locking System
Padlock
Item
Storage Box

Description

Storage Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.