Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Caster, 800 lb., Mfr. No. GMX

  • Mfr # CS4

  • Zoro # G9488227


product price: $58.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS4
Zoro #
G9488227
UPC #
783310024279
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8"
Width
2
Overall Wheel Width
2 in
Mounting Plate Width
4 1/2 in
Bolt Hole Spacing - Width
3.5 in
Bolt Hole Spacing - Length
2.75 in
Mounting Plate Length
4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
800 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Wheel Type
Flat-Free
For Use With
Mfr. No. GMX Series
Wheel Color
Black
Material
Phenolic
Swivel Construction
Kingpin
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Phenolic
Wheel/Tread Hardness Rating
Hard
Load Rating Range
300 to 999 lb
Includes Thread Guards
Yes
Load Capacity - Maximum
800 lb
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity
800

Description

Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.