Zoro Homepage

Tool Bag, Polyester, Black, 32 Pockets

  • Mfr # 0158-29

  • Zoro # G3787298


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
9"
Color
Black
Material
Polyester
Features
Adjustable Reinforced Shoulder Strap, Center Alignment Makes for Balanced Carrying, High-Visibility Reflective Piping, Personalized Name Plate
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0158-29
Zoro #
G3787298
UPC #
783310073833
Country of Origin
China

Dimensions

Width
9"
Overall Width
11 in
Overall Depth
11 in
Overall Height
18 in
Height
11 in
Length
11 in
Overall Length
11 in
Interior Width
11 in
Interior Height
18 in
Interior Depth
9 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Adjustable Reinforced Shoulder Strap, Center Alignment Makes for Balanced Carrying, High-Visibility Reflective Piping, Personalized Name Plate
Number of Pieces
1
Number of Outside Pockets
3
Number of Pockets
32
Closure Type
Open Top
Number of Inside Pockets
29
Includes
Shoulder Strap
Includes Laptop Pocket
Laptop Pocket Not Included
Bag Style
Tote
Drain Holes
Drain Holes Not Included
Number of Bags
1
Number of Shoulder Straps
1
Primary Application
Electrician
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Not Included
Web Strap
No
Includes Keys
Keys Not Included
Part of a Modular System
Not Part of a Modular System
Total Storage Capacity
0.6 cu ft
Strap Material
Nylon
Total Load Capacity
40 lb
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches

Description

Tool Bag, Bag Style Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 18 in, Overall Depth 11 in, Overall Width 11 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Adjustable Reinforced Shoulder Strap, Center Alignment Makes for Balanced Carrying, High-Visibility Reflective Piping, Personalized Name Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.