Zoro Homepage

True RMS Professional Digital Multimeter

  • Mfr # DM-510A

  • Zoro # G3713109


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Basic DC Accuracy
+/-0.2% of Reading + 3 Digits
Instrument Frequency Counter Range
10 Hz to 50 kHz
Max. DC Volts
1000
Auto Ranging
Yes
Series
GREENLEE (R) DM-510A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-510A
Zoro #
G3713109
UPC #
783310087427
Country of Origin
Taiwan, Province of China

Details

Item
Digital Multimeter
Basic DC Accuracy
+/-0.2% of Reading + 3 Digits
Instrument Frequency Counter Range
10 Hz to 50 kHz
Max. DC Volts
1000
Auto Ranging
Yes
Series
GREENLEE (R) DM-510A
Instrument Safety Rating
CAT IV 300V, CAT III 600V, CAT II 1000V
Min./Max. Memory
Yes
Data Hold
Yes
Display
LCD
Max. AC Volts
1000
Safety Rating
CAT II 1000V, CAT III 600V, CAT IV 300V
Peak Hold
Yes
Diode Test
Yes
Bar Graph
Yes
Counts
6,000
Interface
RS-232, USB
Auto Power Off
No
Duty Cycle
No
Instrument Counts
6000
Calibration Certificate Included
No
Max. Ohms
100
Multimeter Style
Full Size - General Features
Calibration Certificate
No

Description

Bench Digital Multimeter, Basic DC Accuracy +/-0.2 Percent of Reading + 3 Digits, 6,000 Counts, RS-232, USB Interface, LCD Display, Auto Ranging Yes, No Calibration Certificate, Safety Rating CAT II 1000V, CAT III 600V, CAT IV 300V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.