Zoro Homepage

Wire Cart Expander Kit

  • Mfr # 10462

  • Zoro # G3497121


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Green
Overall Height
41 in
Overall Depth
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10462
Zoro #
G3497121
UPC #
783310104629
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Depth
12 5/8 in

Details

Material
Steel
Color
Green
Item
Wire Caddy Expander Kit

Description

Wire Caddy Expander Kit, Overall Depth 12 5/8 in, Overall Height 41 in, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.