Shop LITTLE GIANT

Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 53 1/2 in L

  • Mfr # GL-2448-8PYBK
  • Zoro # G2246697

product price: 
$
659.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GL-2448-8PYBK
Zoro #
G2246697
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
53 1/2 in
Overall Width
24 in
Caster Dia.
8 in
Lip Height
1-1/2 in
Shelf Length
48 in
Top Shelf Height
32 in
Shelf Width
24 in
Handle Height
35 in
Caster Width
2 in
Shelf LxW
48 in x 24 in
Caster Mounting Height
9 1/2 in
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
53 1/2 in x 24 in x 36 in
Caster Wheel Dia.
8 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" Polyurethane
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Lipped
Distance Between Shelves
18 in
Capacity per Shelf
1,800 lb
Gauge
12 ga
Utility Cart Shelf Style
Lipped
Non-Marking
Yes
Includes
Raised Offset Handle
Caster Material
Polyurethane
Electrical Included
No
Utility Cart Item
Merchandise Collector
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel with Brake
Handle Included
Yes
Finish
Powder Coated
Construction
Welded Steel
Number of Drawers
0
Type
Lip Up Shelves
Number of Compartments
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded
Number of Outlets
0
Caster Frame Material
Steel
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Platform Surface
Smooth
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Brake Type
Total Lock Brake
Caster Wheel Type
Standard
Power Indicator
No
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Core Material
Polyurethane
Lip Style
4-Sided Lipped
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 18 in, Shelf Length 48 in, Shelf Width 24 in, Includes Raised Offset Handle, Handle Height 35 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.