Zoro Homepage

40 gal Black/Yellow Snap Lock Storage Box Stackable

  • Mfr # 772625

  • Zoro # G915499873


product price: $33.79
/ea
Sold in multiples of 4 for $135.16
Item requires special delivery charges. A $27.50 per item surcharge will be applied.

Key Features

Overall Height
24 in
Overall Length
38-1/2 in
Overall Width
22 in
Type
Stackable
Overall L x W x H
38-1/2 in L x 22 in W x 24 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772625
Zoro #
G915499873
UPC #
737839757477
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Length
38-1/2 in
Overall Width
22 in
Overall L x W x H
38-1/2 in L x 22 in W x 24 in H

Details

Type
Stackable
Item
Storage Tote W/ Lid

Description

Height: *Lid Included: Yes *Material: Polypropylene *Product Type: Snap Lock Storage Box *Brand Name: Greenmade *Stackable: Yes *Sub Brand: *Width: *Capacity: 40 *Color: Black/Yellow *Depth:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.