Stackable Storage Tote W/ Lid, 17 gal, 26-7/10 in L x 17-4/5 in W x 12-1/2 in H, Clear, Yellow

  • Mfr # 793899

  • Zoro # G015499858


product price:  $20.65
/ea
Sold in multiples of 4 for $82.60

Key Features

Overall Height
12-1/2 in
Overall Length
26-7/10 in
Overall Width
17-4/5 in
Type
Stackable
Volume Capacity
17 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793899
Zoro #
G015499858
UPC #
737839767285
Country of Origin
United States

Dimensions

Overall Height
12-1/2 in
Overall Length
26-7/10 in
Overall Width
17-4/5 in
Overall L x W x H
26-7/10 in L x 17-4/5 in W x 12-1/2 in H

Details

Type
Stackable
Volume Capacity
17 gal
Color
Clear, Yellow
Item
Storage Tote W/ Lid

Description

Height: 12.5 *Lid Included: Yes *Material: Plastic *Product Type: Storage Tote *Brand Name: Greenmade *Stackable: Yes *Sub Brand: *Width: 17.8 *Capacity: 17 *Color: Clear/Yellow *Depth: 26.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.