Shop GREENPRINT
See all product information
Create Account
Agave Based Black Agave 6" Cocktail Straw, Unwrapped 2,000 ct
- Mfr # SBA15U
- Zoro # G915696524
product price:Â
$
48.55
/pk of 2000, $0.02/ea
Key Features
Wrapped/Unwrapped
Unwrapped
Color
Tan, Natural
Material
Post Consumer Recycled Polypropylene, Agave Fibers
Length
5.9
For Use With
Hot & Cold Beverages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBA15U
- Zoro #
- G915696524
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 5.9
- Outside Diameter
- 0.24
Details
- Wrapped/Unwrapped
- Unwrapped
- Color
- Tan, Natural
- Material
- Post Consumer Recycled Polypropylene, Agave Fibers
- For Use With
- Hot & Cold Beverages
- Features
- Made from recycled plastics and agave plant fibers
Description
Agave Based Black Agave 6in Cocktail Straw, Unwrapped, 2000PK
- Made using verified recycled plastics and FSC certified plant fibers.
- Suitable for Hot & Cold Drinks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.