Agave Based Medium Weight Natural Agave Forks, Bulk, 1,000 ct
- Mfr # MF1000
- Zoro # G815696525
product price:Â
$
50.49
/pk of 1000, $0.05/ea
Key Features
Basic Foodware Material
Fibers, Coupling and Hydroscopic Agents, Plant Fibers, Post Consumer Recycled Content
Length
6.0129
Features
Made from recycled plastics and agave plant fibers
For Use With
Hot & Cold Meals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF1000
- Zoro #
- G815696525
- UPC #
- -
- Country of Origin
- Mexico
- Disposable Foodware Color
- Natural, Tan
- Basic Foodware Material
- Fibers, Coupling and Hydroscopic Agents, Plant Fibers, Post Consumer Recycled Content
- Features
- Made from recycled plastics and agave plant fibers
- For Use With
- Hot & Cold Meals
Dimensions
- Length
- 6.0129
Description
Agave Based Medium Weight Natural Agave Forks, Bulk, 1000PK
- Made using verified recycled plastics and FSC certified plant fibers.
- Suitable for Hot & Cold Meals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.