Shop GREENPRINT
See all product information
Create Account
Agave Based Natural Agave 6" Cocktail Straw, Paper Wrapped 2,000 ct
- Mfr # SNA15W
- Zoro # G315696551
product price:Â
$
69.99
/pk of 3200, $0.02/ea
Key Features
Color
Natural, Tan
Material
Agave Fibers, Post Consumer Recycled Polypropylene
Outside Diameter
0.24
For Use With
Hot & Cold Beverages
Features
Made from recycled plastics and agave plant fibers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNA15W
- Zoro #
- G315696551
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 5.9
- Outside Diameter
- 0.24
Details
- Wrapped/Unwrapped
- Wrapped
- Color
- Natural, Tan
- Material
- Agave Fibers, Post Consumer Recycled Polypropylene
- For Use With
- Hot & Cold Beverages
- Features
- Made from recycled plastics and agave plant fibers
Description
Agave Based Natural Agave 6in Cocktail Straw, Paper Wrapped, 3200PK
- Made using verified recycled plastics and FSC certified plant fibers.
- Suitable for Hot & Cold Drinks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.